12W PAR30S LED Lamp, 40K

Item #: 453115

Cat #: 12PAR30S/END/F22-4200-DIM-6/1

UPC: 046677410131

to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 75, Color Temperature: 4000K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 41013-4* 50W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 75, Color Temperature: 4000K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 41013-4* 50W Equivalent.
Also known as: 046677410131, 12PAR30S/END/F22-4200-DIM-6/1

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 75
Lumens: 800
Light Technology: LED
Dimmable: Yes
Angle: 20°
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 75
Light Technology: LED
Angle: 20°