175 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 45320

Cat #: KTS-R-175

UPC: 051712417198

to view pricing and more.
Documents & Guides
175 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

175 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417198, KTS-R-175

Specifications

Class: RK1
Type: Current-Limiting
Diameter: 1.500 in
Amps: 175
Interrupt Rating DC: 200
Family / Style: KTS
Class: RK1
Diameter: 1.500 in
Interrupt Rating DC: 200
Type: Current-Limiting
Amps: 175
Family / Style: KTS