Telephone Cabinet, 42" x 36" x 9", Surface Mount

Item #: 453215

Cat #: ATC42R369

UPC: 783510144081

Sign In or Register to view pricing and more.
Telephone Cabinet, Type 3R, Surface Mount, Hinged Cover, Size/Dims: 42" x 36" x 9", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Type 3R, Surface Mount, Hinged Cover, Size/Dims: 42" x 36" x 9", Material/Finish: Steel/Gray.

Telephone Cabinet Single-Door, Type 3R is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Also known as: 783510144081, ATC42R369

Specifications

Height: 42 in
Depth: 9 in
Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 42 in
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 9 in
Color: Gray
Material: Steel