This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Chemical Absorbent Pads - Medium Weight. Brand Name: Brady® SPC® Absorbents. Type: Absorbent Pad. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2). Color: Yellow. Material: 1-Ply Meltblown Polypropylene. Width: 12 IN. Length: 12 IN. Sorbent Type: Pad. Absorbs: Chemical. Absorption Capacity: 15 gal (US). Perforations: Perforated. Sub-Category: Medium Weight. Perforated Width (in/ft/yd): 6 IN. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Does Not Contain Recycled Content. Material Texture Features: Dimpled, High-Linting. Pallet Quantity: 30. Dispenser Included: Dispenser Included. Alternate Catalog Number: 119177. *** Discontinued ***
Overview
Chemical Absorbent Pads - Medium Weight. Brand Name: Brady® SPC® Absorbents. Type: Absorbent Pad. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2). Color: Yellow. Material: 1-Ply Meltblown Polypropylene. Width: 12 IN. Length: 12 IN. Sorbent Type: Pad. Absorbs: Chemical. Absorption Capacity: 15 gal (US). Perforations: Perforated. Sub-Category: Medium Weight. Perforated Width (in/ft/yd): 6 IN. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Does Not Contain Recycled Content. Material Texture Features: Dimpled, High-Linting. Pallet Quantity: 30. Dispenser Included: Dispenser Included. Alternate Catalog Number: 119177. *** Discontinued ***
Also known as: 662706897775, CH1212-50
Specifications
| Size: | 20 |
| Color: | Yellow |
| Size: | 20 |
| Color: | Yellow |