1
more

Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 2"
Item #: 453317
Cat #: JDS174
UPC: 639720803075
to view pricing and more.
Documents & Guides
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 2 Inch, 5/16 Inch Head
Overview
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 2 Inch, 5/16 Inch Head
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720803075, JDS174
Specifications
| Length: | 2 in |
| Drive: | Slotted |
| Material: | Steel |
| Size: | # 12 |
| Finish: | Zinc |
| Screw Head: | Hex Washer |
| Package Type: | Jar |
| Length: | 2 in |
| Material: | Steel |
| Finish: | Zinc |
| Package Type: | Jar |
| Drive: | Slotted |
| Size: | # 12 |
| Screw Head: | Hex Washer |