BREAKER 50A 2P 120/240V

Item #: 453413

Cat #: Q250NN

UPC: 783643434738

to view pricing and more.
Documents & Guides
ITE Q250NN BREAKER 50A 2P 120/240V

Overview

ITE Q250NN BREAKER 50A 2P 120/240V
Also known as: 783643434738, Q250NN

Specifications

Poles: 2
Volts AC: 120/240
Family / Style: QP
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 2
Family / Style: QP
Interrupt Rating DC: 10 kA
Volts AC: 120/240
Amps: 50