Meter Base, 320A, 600VAC, 4 Jaw, 3PH, OH/UG, Ringless, Lever Bypass

Item #: 45351

Cat #: U4905-X

UPC: 784572253896

to view pricing and more.
Meter Socket, 320 Amp, 4 Terminal, Ringless, 600 Volt AC, 1-Phase, 3 Wire, NEMA 3R, Surface Mount, Lever Bypass, 3/8 Inch Line/Load Stud Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 320 Amp, 4 Terminal, Ringless, 600 Volt AC, 1-Phase, 3 Wire, NEMA 3R, Surface Mount, Lever Bypass, 3/8 Inch Line/Load Stud Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572253896, U4905-X

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R