3W Bulb Dimmable LED Candle

Item #: 453654
Cat #: 3B12/END/2700-E26-DIM-8/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119991 ### Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42691-6* 25W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119991 ### Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42691-6* 25W Equivalent.
Also known as: 3B12/END/2700-E26-DIM-8/1

Specifications

Color Rendering Index (CRI): 92
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 3
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Lumens: 180
Shape: B12 (Blunt Tip)
Light Technology: LED
Color: Clear
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)