Shoe,bending 3" Conduit

Item #: 453678

Cat #: 13209

UPC: 783310132097

Sign In or Register to view pricing and more.
Shoe,bending 3" Conduit

Overview

Shoe,bending 3" Conduit
Also known as: 783310132097, 13209

Specifications

Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Gangs: 1
Mounting: Nail On
Color: Gray
Material: Thermoplastic
Mounting: Nail On
Depth: 3 3/8 in
Gangs: 1