200A 7T RL HD LVR OU 14336

Item #: 45376

Cat #: U9701-RRL

UPC: 784572143364

to view pricing and more.
7 TERM RNGLS LRG HUB OPEN ADAPT TO SML HUB OPEN LVR BYPS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

7 TERM RNGLS LRG HUB OPEN ADAPT TO SML HUB OPEN LVR BYPS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572143364, U9701-RRL

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R