REXEL logo

Liquidtight Connector, 90°, Size, 1-1/2", Material: Aluminum

Item #: 4538
Cat #: 5256AL
UPC: 786210802589
Sign In or Register to view pricing and more.
Liquidtight Connector, 90 Degree, Size: 1-1/2 Inch, Material: Aluminum

Product Overview

Liquidtight Connector, 90 Degree, Size: 1-1/2 Inch, Material: Aluminum
Also known as: 786210802589, 5256AL

Documents

Frequently Bought Together (25)
Appleton
C39 Conduit Body, Type: C, Size: 1", Form 9, Aluminum
Appleton
TB59 Conduit Body, Type: TB, Mark 9, Size: 1-1/2", Aluminum
Appleton
GRE150A 1 1/2 GR UNILET TYPE E
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
UA200GRY100RL Liquidtight, Type UA, 2", Gray, 100' Coil
Eaton B-Line
B280SQHDG Strut Post Base, Single, Steel/Hot Dip Galvanized
Thomas & Betts
H200A Conduit Hub, Threaded, 2", Insulated, Aluminum
Eaton B-Line
B2012PAALW/SS6 Rigid Strut Strap, 1-1/2", Material: Aluminum
Thomas & Betts
WM-0-45 Wire Marker Book, Vinyl Cloth, (10) Each 0-45
Burndy
YGHC26C26 C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper
Appleton
EYSEF150AL 1-1/2 Eyd Sealing Unilet-alum
Panduit
PLT3S-C0 Cable Tie, Standard, 11.5" Long, UV Nylon, Black, 100/Pack
Thomas & Betts
5254AL Liquidtight Connector, 90°, 1", Non-Insulated, Aluminum
Appleton
RB150-75A Reducing Bushing, Threaded, 1-1/2 x 3/4", Aluminum
Burndy
GK6426 4-2/0 (3) CU .8 GRD
Eaton B-Line
B104SS4 Four Hole Corner Angle, Stainless Steel 304
Burndy
GAR6429 Fence Post Ground Connector, 3/8", 2/0 AWG to 250 MCM
Appleton
590 1-1/2 FM9 STAMPED COVER
Thomas & Betts
5253AL Liquidtight Connector, Non-Insulated, 3/4", 90°, Aluminum
Dottie
WS12400 1/2 X 4" Wedge Anchors Full Thread Stainless
Appleton
LB69 Conduit Body, Type LB, Size: 2", Form 9, Aluminum
Appleton
RB200-75A Reducing Bushing, Threaded, 2" x 3/4", Aluminum
Thomas & Betts
BU-503 Conduit Bushing, Insulating, 1", Threaded, Non-Metallic
Thomas & Betts
BU-506 Conduit Bushing, Insulating, 2", Threaded, Non-Metallic
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'

Specifications

Material: Aluminum, Aluminum
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)