Cover While In Use WeatherBox 2G GY

Item #: 453800

Cat #: WIU-2

UPC: 032664644504

Sign In or Register to view pricing and more.
Documents & Guides
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Two-gang, Horizontal, vertical, Standard

Overview

Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Two-gang, Horizontal, vertical, Standard

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 032664644504, WIU-2

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Surface, Vertical
Color: Gray
Material: Polycarbonate
Mounting: Surface, Vertical
Gangs: 2
Color: Gray