LFLOOD 13W NEUTSPOT BULLET W/ BL

Item #: 453834

Cat #: HSLED13NB

UPC: 019813331324

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W NEUTRAL LED SPOT BULLET WITH HOOD AND LENS BLACK

Overview

LFLOOD 13W NEUTRAL LED SPOT BULLET WITH HOOD AND LENS BLACK
Also known as: 019813331324, HSLED13NB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1532
Wattage: 13
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 1532