Fluorescent Lamp, ALTO II Plus Long Life, T8, 32W, 6500K

Item #: 453970
Cat #: F32T8/TL765-PLUS/ALTO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 78, Color Temp: 6500K. Length: 48 in. *Philips Part # 42306-1* ### OBSOLETE ### Subs to TL965 version, Platt #0947901 ###

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 78, Color Temp: 6500K. Length: 48 in. *Philips Part # 42306-1* ### OBSOLETE ### Subs to TL965 version, Platt #0947901 ###
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II Technology has 50% less mercury than prior T8 lamps featuring ALTO Technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: F32T8/TL765-PLUS/ALTO-30PK

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 78
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2750
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Temperature: 6500 (Daylight)
Wattage: 32
Lumens: 2750
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Length: 4 ft, 48 in
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)