VC MGR 8FT SGL CVR 6IN BLK

Item #: 454015

Cat #: DV6S8

UPC: 783510172824

to view pricing and more.

Overview

VC MGR 8FT SGL CVR 6IN BLK

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172824, DV6S8

Specifications

Weight: 35 lb
Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 35 lb
Finish: Powder Coated
Material: Aluminum
Color: Jet Black