
15 Amp Plug, 125V, 5-15P, Nylon, Gray, Industrial Grade
Item #: 454078
Cat #: 5266-CG
UPC: 078477795231
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Nylon - Gray.
Overview
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Nylon - Gray.
15 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Gray
Also known as: 078477795231, 5266-CG
Specifications
| NEMA Configuration: | 5-15P, WD-6 |
| Mounting: | Cable |
| Color: | Gray, White |
| Amps: | 15 |
| Type: | Straight Blade Plug |
| NEMA Configuration: | 5-15P, WD-6 |
| Color: | Gray, White |
| Type: | Straight Blade Plug |
| Mounting: | Cable |
| Amps: | 15 |