Screwless Decora Wallplate, 2-Gang, Polycarbonate, Mahogany

Item #: 454082

Cat #: 80309-S0

UPC: 078477159866

to view pricing and more.
Documents & Guides
2-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - Mahogany

Overview

2-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - Mahogany

2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Brown

Also known as: 078477159866, 80309-S0

Specifications

Color: Brown, Mahogany
Material: Polycarbonate
Gangs: 2
Size: Standard
Type: GFCI, Decorator
Mounting: Screwless
Color: Brown, Mahogany
Gangs: 2
Type: GFCI, Decorator
Material: Polycarbonate
Size: Standard
Mounting: Screwless