1-1/2 IN IRON COND BDY TYPE X

Item #: 454243

Cat #: X-150

UPC: 783126571400

to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type X Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 4-5/8 IN Width, 2-7/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 36 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1 Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Spec 5 Type X Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 4-5/8 IN Width, 2-7/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 36 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1 Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126571400, X-150

Specifications

No Specifications Available