
to view pricing and more.
Documents & Guides
No Documents Available
Compact enclosures AE, material: Enclosure: Sheet steel, Door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), of all-round solid construction, Gland plate(s) in enclosure base, Mounting plate, description: Enclosure with door of sheet steel, spray-finished with mounting plate and gland plate in the base Protection category up to IP 66.
Overview
Compact enclosures AE, material: Enclosure: Sheet steel, Door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), of all-round solid construction, Gland plate(s) in enclosure base, Mounting plate, description: Enclosure with door of sheet steel, spray-finished with mounting plate and gland plate in the base Protection category up to IP 66.
Also known as: 639889373464, 1035500
Specifications
No Specifications Available