N1 FLAT LID WIREWAY

Item #: 454265

Cat #: 66120GFLNK

UPC: 761515161463

to view pricing and more.
Documents & Guides
UNT 66120GFLNK N1 FLAT LID WIREWAY

Overview

UNT 66120GFLNK N1 FLAT LID WIREWAY
Also known as: 761515161463, 66120GFLNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in