NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 24" x 24" x 8"

Item #: 45427
Cat #: ASE24X24X8NK
UPC: 783510438104
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Use the nVent HOFFMAN HOFASE24X24X8NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510438104, ASE24X24X8NK

Specifications

Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Mounting: Wall
Finish: Powder Coated
Depth: 8 in
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)