WW HC SC NOKO CS 12INX12INX36IN

Item #: 454280

Cat #: HS12123NK

UPC: 786725611508

to view pricing and more.
Documents & Guides
WW HC SC NOKO CS 12INX12INX36IN

Overview

WW HC SC NOKO CS 12INX12INX36IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725611508, HS12123NK

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Standards: California Proposition 65
Knockouts: No
Width: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0