CONNECTOR,GALV,12X12

Item #: 454289

Cat #: C1212G

UPC: 786725852482

to view pricing and more.
Documents & Guides
WIE C1212G CONNECTOR,GALV,12X12

Overview

WIE C1212G CONNECTOR,GALV,12X12

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725852482, C1212G

Features & Benefits

  • Galvanized connector fitting.

Specifications

Height: 12 in
Width: 12 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Standards: California Proposition 65
Knockouts: No
Width: 12 in
Number of Knockouts: 0