2.5A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 45430

Cat #: LPJ-2-1/2SP

UPC: 051712522717

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712522717, LPJ-2-1/2SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 2.500
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Amps: 2.500