CONNECTOR,GALV,4X4

Item #: 454314

Cat #: C0404G

UPC: 786725852444

to view pricing and more.
Documents & Guides
WIE C0404G CONNECTOR,GALV,4X4

Overview

WIE C0404G CONNECTOR,GALV,4X4

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725852444, C0404G

Features & Benefits

  • Galvanized connector fitting.

Specifications

Width: 4 in
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Standards: California Proposition 65
Knockouts: No
Height: 4 in
Number of Knockouts: 0