CONNECTOR,GALV,8X8

Item #: 454315

Cat #: C0808G

UPC: 786725852468

Sign In or Register to view pricing and more.
Documents & Guides
WIE C0808G CONNECTOR,GALV,8X8

Overview

WIE C0808G CONNECTOR,GALV,8X8

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725852468, C0808G

Specifications

Width: 8 in
Material: Steel
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
Width: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Material: Steel
Color: Plain
Knockouts: No