Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 48", Gray, No KOs

Item #: 454368

Cat #: RSCG080848NK

UPC: 786725863532

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 786725863532, RSCG080848NK

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastended with screws located along the bottom edge

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
Standards: California Proposition 65