Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Item #: 45437

Cat #: FBO32/835/6/ECO

UPC: 046135216701

Sign In or Register to view pricing and more.
Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 32 *Sylvania Part # 21670* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 32 *Sylvania Part # 21670* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania SYLFBO32/835/6/ECO OCTRON SUPERSAVER ECOLOGIC3 lamps offer enhanced features such as higher initial and maintained light output, higher CRI and up to 40% longer life than entry-level T8 lamps. These lamps are available in linear types ranging from 2-8 feet and CURVALUME® U-bend types with 15/8" and 6" leg spacing. The SUPERSAVER lamps are a direct, energy replacement for full wattage T8 lamps.

Also known as: 046135216701, FBO32/835/6/ECO

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Lumens: 2850
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)