Lay-In Wireway, Type 1, Hinge Cover, 4" x 4" x 48", Steel, Gray, KOs

Item #: 454404

Cat #: HS444

UPC: 786725609505

to view pricing and more.
Documents & Guides
Lay-In Wireway, NEMA Type 1, Hinge Cover, 4 Inch x 4 Inch x 4 Foot, Steel, Gray, Knockouts

Overview

Lay-In Wireway, NEMA Type 1, Hinge Cover, 4 Inch x 4 Inch x 4 Foot, Steel, Gray, Knockouts

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725609505, HS444

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Standards: California Proposition 65
Knockouts: No
Color: Gray
Height: 4 in
Length: 48 in
Number of Knockouts: 0