Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 36", Steel, Gray, KOs

Item #: 454413

Cat #: HS663

UPC: 786725610105

to view pricing and more.
Documents & Guides
Lay-In Wireway, NEMA Type 1, Hinge Cover, 6 Inch x 6 Inch x 3 Foot, Steel, Gray, Knockouts

Overview

Lay-In Wireway, NEMA Type 1, Hinge Cover, 6 Inch x 6 Inch x 3 Foot, Steel, Gray, Knockouts

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725610105, HS663

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Standards: California Proposition 65
Knockouts: No
Color: Gray
Length: 36 in
Width: 6 in
Number of Knockouts: 0