Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 60", Steel, Gray, NO KOs

Item #: 454422

Cat #: HS665NK

UPC: 786725610358

to view pricing and more.
Documents & Guides
Lay-In Wireway, NEMA Type 1, Hinge Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray, NO KNOCKOUTS

Overview

Lay-In Wireway, NEMA Type 1, Hinge Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray, NO KNOCKOUTS

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725610358, HS665NK

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Number of Knockouts: 0