WW HC SC NOKO CS 8INX8INX12IN

Item #: 454425

Cat #: HS881NK

UPC: 786725610655

to view pricing and more.
Documents & Guides
WW HC SC NOKO CS 8INX8INX12IN

Overview

WW HC SC NOKO CS 8INX8INX12IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725610655, HS881NK

Features & Benefits

  • Body and cover are fabricated from carbon steel
  • Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring
  • The screws do not need to be removed to open the top

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Number of Knockouts: 0