WW SC W/NOKOS GALV 4INX4INX120IN

Item #: 454437

Cat #: S44120GNK

UPC: 786725851720

to view pricing and more.
Documents & Guides
WW SC W/NOKOS GALV 4INX4INX120IN

Overview

WW SC W/NOKOS GALV 4INX4INX120IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725851720, S44120GNK

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 4 in
Length: 48 in
Color: Plain
Knockouts: No
Width: 4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0