WW SC W/NOKOS GALV 8INX8INX48IN

Item #: 454450

Cat #: S8848GNK

UPC: 786725851942

to view pricing and more.
Documents & Guides
WW SC W/NOKOS GALV 8INX8INX48IN

Overview

WW SC W/NOKOS GALV 8INX8INX48IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725851942, S8848GNK

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Color: Plain
Knockouts: No
Width: 8 in
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0