Wireway, Type 3R, Screw Cover, 6" x 6" x 12", Steel, Gray, No KOs

Item #: 454456

Cat #: RSCG060612NK

UPC: 786725863372

to view pricing and more.
Wireway, Type 3R, Screw Cover, 6" x 6" x 12", Steel, Gray, No KOs

Overview

Wireway, Type 3R, Screw Cover, 6" x 6" x 12", Steel, Gray, No KOs
Also known as: 786725863372, RSCG060612NK

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastended with screws located along the bottom edge

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65