RSCG060660NK

Item #: 454459
Cat #: RSCG060660NK
UPC: 786725863457
Sign In or Register to view pricing and more.
Documents & Guides
WIE RSCG060660NK

Overview

WIE RSCG060660NK
Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.
Also known as: 786725863457, RSCG060660NK

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)