P/S CONN 3W 100A 480V WT

Item #: 454476

Cat #: PS3100C7-W

UPC: 785007031096

to view pricing and more.
Documents & Guides
"Double pole, Three wire, Pin and Sleeve Connector. 100 amp, 480 volt.

Overview

"Double pole, Three wire, Pin and Sleeve Connector. 100 amp, 480 volt.
Also known as: 785007031096, PS3100C7-W

Specifications

Phase: 3
Poles: 2
Amps: 100
Type: Connector
Color: Gray
Phase: 3
Amps: 100
Color: Gray
Poles: 2
Type: Connector