Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 600 MCM

Item #: 454570

Cat #: YA36L11

UPC: 781810250396

to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810250396, YA36L11

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 600