Enclosure Cover, NEMA 1, Flush Screw Cover, 24"x24"

Item #: 45470
Cat #: AFE24X24
UPC: 783510437909
Sign In or Register to view pricing and more.
Documents & Guides
Flush Cover, Type 1, Screw Cover, Size/Dims: 25.50"x25.50", Material Finish: Steel/Gray, For Use With 24" x 24" Screw Cover Boxes

Overview

Flush Cover, Type 1, Screw Cover, Size/Dims: 25.50"x25.50", Material Finish: Steel/Gray, For Use With 24" x 24" Screw Cover Boxes
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510437909, AFE24X24

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 25.500 in
Width: 25.500 in
Mounting: Flush
Color: Gray
Height: 25.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 25.500 in

Customer Reviews

No reviews for this product
(0)