1" PVC 90° Elbow, 24" Radius, Schedule 80, Gray

Item #: 454738

Cat #: 1009024ELB80

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Also known as: 1009024ELB80

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 24 in