Fuse, 1-6/10 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 45475

Cat #: LPJ-1-6/10SP

UPC: 051712522694

Sign In or Register to view pricing and more.
Documents & Guides
1 6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1 6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522694, LPJ-1-6/10SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Amps: 1.600
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA