Circuit Breaker, Miniature, DIN Rail Mount, 10A, 2P, 480Y/277VAC

Item #: 454879

Cat #: S202-B10

UPC: 016779466602

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, B Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, B Trip

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779466602, S202-B10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve B
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 6 kA