Panel For Enclosure, Inline Series, 11.07" x 9.10", Steel
Item #:
4549
Cat #:
LP3025
UPC:
783510364700
Sign In or Register to view pricing and more.
Documents & Guides
Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250
Overview
Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250
Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250
Also known as: 783510364700, LP3025
Specifications
Color: | Gray, White |
Material: | Steel |
Height: | 11.070 in |
Width: | 9.100 in |
Special Program: | Hoffman On Demand |
Color: | Gray, White |
Height: | 11.070 in |
Special Program: | Hoffman On Demand |
Material: | Steel |
Width: | 9.100 in |
Customer Reviews
No reviews for this product
(0)