Panel For Enclosure, Inline Series, 11.07" x 9.10", Steel

Item #: 4549

Cat #: LP3025

UPC: 783510364700

to view pricing and more.
Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250

Overview

Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250

Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250

Also known as: 783510364700, LP3025

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: Gray, White
Material: Steel
Height: 11.070 in
Width: 9.100 in
Special Program: Hoffman On Demand
Color: Gray, White
Height: 11.070 in
Special Program: Hoffman On Demand
Material: Steel
Width: 9.100 in