This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs, Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs, Standard Case Qty: 6
Also known as: CF13EL/MINI/830
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 875 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 875 |
Wattage: | 13 |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Customer Reviews
No reviews for this product
(0)