Ferrule, Non-Insulated, 10 AWG

Item #: 455282

Cat #: F82-18-M

UPC: 074983763498

Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 10 AWG, 0.71" Length

Overview

Ferrule, Non-Insulated, 10 AWG, 0.71" Length
Also known as: 074983763498, F82-18-M

Specifications

Material: Copper
Length: 0.710 in
Allowable Gauge Range: 10
Material: Copper
Allowable Gauge Range: 10
Length: 0.710 in