Wiring Duct, Wide Slot, 3" x 2" x 6', PVC, Black

Item #: 455380

Cat #: G3X2BL6

UPC: 074983619863

to view pricing and more.
Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983619863, G3X2BL6

Specifications

Width: 3 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC