Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, Mill Rated

Item #: 455461

Cat #: TH2221M

UPC: 783164092592

to view pricing and more.
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 12, Drip/Dust Tight, Mill Rated

Overview

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 12, Drip/Dust Tight, Mill Rated
Also known as: 783164092592, TH2221M

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 12