15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 45565
Cat #: KTS-R-15
UPC: 051712417044
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417044, KTS-R-15

Specifications

Opening: Fast-Acting
Class: RK1
Amps: 15
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Family / Style: KTS
Interrupt Rating DC: 200kA
Opening: Fast-Acting
Amps: 15
Mounting: Cartridge
Family / Style: KTS
Class: RK1
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)