AC Drive, PowerFlex 755, 205A, Open, 110kW ND, 90kW HD, 400VAC, 3PH

Item #: 455656

Cat #: 20G1ANC205AA0NNNNN

UPC: 884951037687

to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951037687, 20G1ANC205AA0NNNNN

Specifications

Phase: 3
Size: 6
Type: General Purpose, Drive
Wattage: 110 kW, 90 kW
Amps: 205
Volts AC: 400
Phase: 3
Type: General Purpose, Drive
Amps: 205
Size: 6
Wattage: 110 kW, 90 kW
Volts AC: 400